Beli durometer teclock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TECLOCK Durometer Ordinary Rubber
    Mulai

    Rp7.099.900

    TECLOCK Durometer Ordinary Rubber
    atribut:
    • Type: Stop Hand With Pointer
  2. TECLOCK Manual Durometer Stand
    Mulai

    Rp20.999.900

    TECLOCK Manual Durometer Stand
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • TRUSCO Number: 816-7853
  3. TECLOCK Original Standard Durometer
    Mulai

    Rp12.999.900

    TECLOCK Original Standard Durometer
    Deskripsi:
    This is available as TECLOCK original standard based on customers' requirement, even though they are not prescribed in JIS or ISO. Type E 2 durometer for soft rubber with around half of spring load value of Type E, and Type FO to measure hardness of polystyrene sponge for the level of sponge for washing dishes are available.
  4. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  5. TECLOCK Durometer General Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.499.900

    TECLOCK Durometer General Rubber
    atribut:
    • Type: Stop Hand With Pointer
  6. TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Mulai

    Rp9.499.900

    TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)
    Deskripsi:
    This is Durometer to comply with JIS K 6253 (new JIS) standard established in 1993 for the purpose of conforming to ISO (International Standard Organization). Durometrers consist of 3 types namely, Type A for medium hardness, Type D for high hardness and Type E for low hardness. Type A tends to indicates higher value by 1~2 points compared with former Type A durometers. Type D is suitable for hard rubber having more than 90 hardness measured by type A durometer and Type E is suitable for soft rubber of which hardness is 20 and below measured by Type A durometers.
  7. TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Mulai

    Rp12.999.900

    TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)
    Deskripsi:
    This standard is prescribed by plastic industry in Japan apart from testing method of hardness of rubber. This is basically equal to Durometer of JIS K 6253, as only its round up method of spring load value etc. is different. But we distinguish model name as another Durometer according to the view of conformity to standard.
  8. TECLOCK Durometer Bolt Soft Rubber
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    TECLOCK Durometer Bolt Soft Rubber
    Deskripsi:
    TECLOCK Durometers show the degree of hardness by value whether a non-rigid material like rubber is soft or hard (hardness gauge for rubber or plastic)
    atribut:
    • Type: Stop Hand With Pointer
  9. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  10. Dasqua Digital Shore Durometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    Dasqua Digital Shore Durometer
    Deskripsi:
    Testing the hardness of soft rubber,printer roller and other elastomer materialPortable device, rugged plastic housing,front plate made of rugged polyamideLarge LED display for clear and easy readingON/OFF button and data hold button for one-hand-use
    atribut:
    • Pressure Needle Range (mm): 2.5
  11. Mitutoyo Digital Durometer
    Mulai

    Rp13.999.900

    Mitutoyo Digital Durometer
    Deskripsi:
    The Mitutoyo Hardmatic digital and analog Durometer provides accurate, repeatable hardness test results on various soft materials from rubber and neoprene to leather and plastics. A data hold function (digital models) and peak retaining hand (on analog models) allows for error-free reading.
    atribut:
    • Shore Scale: A
    • Applications: Natural Rubber, Soft Elastomers, etc.
    • Range: 33147
    • Indenter Diameter (mm): 1.25
    • Indenter Protrusion (mm): 2.5
    • Indenter Tip Diameter (mm): 0.79
    • Indenter Tip Type: Blunt Taper
    • Spring Force: WA=550+75HDmN
    • Tip Angle (°): 35±0.25
    • Type: Compact
  12. Insize Handheld Analog Durometer Shore A Scale
    Mulai

    Rp2.699.900

    Insize Handheld Analog Durometer Shore A Scale
    atribut:
    • Operation Type: Mechanical
    • Tip Angle (°): 35
    • Functions: On/Zero Off, Data/Hold
    • Scale: Shore A
    • Graduations: 1 HA
    • Dial Reading: 0-100
    • Indenter Protrusion (inch): 0.1
    • Indenter Shape: Blunt Taper
  13. TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.099.900

    TECLOCK Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    TECLOCK Dial Thickness Gauge with
    atribut:
    • Graduation (mm): 0.01
  14. Dasqua Dial Shore Durometer
    Mulai

    Rp3.499.900

    Dasqua Dial Shore Durometer
    Deskripsi:
    DASQUA Compact Pocket Size Portable Shore A Hardness Meter Tester 0-100HA Shore DurometerWidely applied in the medium and low hardness plastic, all kinds of rubber, multidimensional fat, leather, wax hardness test and etcThe product refers to ISO868 and the ISO7619 international standard production
    atribut:
    • Pressure Needle Range (mm): 2.5
    • Outline Dimension (mm): 115x60x25
  15. TECLOCK Digital Durometer
    Mulai

    Rp34.999.900

    TECLOCK Digital Durometer
    Deskripsi:
    -Durometer equipped with a peak hold function.-Effective for elastomers with which the max. values are undetermined due to relaxation phenomenon.-Applicable materials: general rubbers and soft plastic.-Type A
    atribut:
    • Spring Load Value (mN): 550 to 8050
    • Measurement Range: 1 to 100°
    • Min Scale: 0.5°
    • WxDxH (mm): 56x39x134
    • Purpose of Use: Applicable materials: general rubbers and soft plastic.
    • Push Button Shape: Tip Dia 0.79φ mm 35° Truncated Conical Shape
  16. TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
Daftar Harga durometer teclock Terbaru October 2026
TECLOCK Durometer Soft PlasticRp7.799.900
TECLOCK Durometer Ordinary RubberRp7.099.900
TECLOCK Manual Durometer StandRp20.999.900
TECLOCK Original Standard DurometerRp12.999.900
TECLOCK Durometer Plastic / Hard RubberRp8.399.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
TECLOCK Durometer General RubberRp9.499.900
TECLOCK Durometer for Hardness Test of Vulcanized or Thermoplastic Rubber (Durometer Karet Vulkanisir)Rp9.499.900
TECLOCK Durometer for Hardness Test of Plastic (Durometer Uji Kekerasan)Rp12.999.900
TECLOCK Durometer Bolt Soft RubberRp8.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait